GP MTR,CS,ODP,2 HP,3450 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,2 HP,3450 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKE2
  • Mfr. Model # 5UKE2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 35.73 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,16.6/9.1 - 8.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Ball Bearings,Fra

Technical Specs

  • Full Load Amps 16.6/9.1-8.3
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 12"
  • Nominal Efficiency 78.5%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-5/16"
  • Voltage 115/208-230
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Standards UL Recognized, CSA Certified, CE
  • Motor Application General Application
  • Frame 56H
  • Length Less Shaft 9-1/4"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list