GP MTR,CS,ODP,2 HP,3450 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,2 HP,3450 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K805
  • Mfr. Model # 6K805
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 36.15 lbs

Technical Specs

  • Full Load Amps 22.7/11.3
  • HP 2
  • Item General Purpose Motor
  • Nameplate RPM 3450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 2350-3600
  • Nominal Efficiency 74.0%
  • Overall Length 13-5/16"
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL Recognized (E37403), CSA Certified (156060)
  • Frame 56
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Shaft Dia. 5/8"
  • Ins. Class B
  • Length Less Shaft 11-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list