GP MTR,CS,ODP,2 HP,1725 RPM,56HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,2 HP,1725 RPM,56HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ65
  • Mfr. Model # 6XJ65
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 49.8 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,2 HP,Nameplate RPM 1,725,Voltage 115/208-230,1 Phase,21.0/11.3 - 10.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.15 Service Factor,Ball Bearings,Frame M

Technical Specs

  • HP 2
  • Full Load Amps 21.0/11.3-10.5
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Footnotes 24,52
  • Duty Continuous
  • Overall Length 13-1/2"
  • RPM Range 1,701 - 1,800
  • Frame 56HZ
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Length 2-1/4"
  • Voltage 115/208-230
  • Shaft Dia. 7/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Length Less Shaft 11-1/4"
  • Nominal Efficiency 77.5%
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list