Skip Content
GP MTR,CS,ODP,10 HP,3450 RPM,215T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GP MTR,CS,ODP,10 HP,3450 RPM,215T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K628
  • Mfr. Model # 6K628
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 124.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,10 HP,Nameplate RPM 3,450,Voltage 230,1 Phase,46.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max.

Technical Specs

  • Full Load Amps 46.0
  • HP 10
  • Item General Purpose Motor
  • Nameplate RPM 3,480
  • Phase 1
  • RPM Range 1,701 - 1,800
  • Footnotes 24,52
  • Overall Length 18-1/16"
  • Duty Continuous
  • Voltage 230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 215T
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Length Less Shaft 14-9/16"
  • Hz 60
  • Nominal Efficiency 84.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Efficiency Group Energy Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List