GP MTR,CS,ODP,1 HP,1730 RPM,145TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,1 HP,1730 RPM,145TC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4K811
  • Mfr. Model # 4K811
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 31.6 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1 HP,Nameplate RPM 1730,Voltage 115/208-230,60 Hz,1 Phase,13.4/6.8-6.7 Full Load Amps,Number of Speeds 1,Mounting Face/Removable Base,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 7/8 In.,Shaft Length 2-1/4 In.,Shaft Type Keyed,RPM Range 1400-1800

Technical Specs

  • Full Load Amps 13.4/6.8-6.7
  • HP 1
  • Includes Conduit Box
  • Duty Continuous
  • Nameplate RPM 1,730
  • Item General Purpose Motor
  • Phase 1
  • Footnotes 51
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Hz 60
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 7/8"
  • Frame 145TC
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 9-3/8"
  • Nominal Efficiency 68.4%
  • Overall Length 11-15/16"
  • Manufacturers Warranty Length 1 yr.
  • Inverter Rated No
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list