GP MTR,CS,ODP,1 HP,1725 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1 HP,1725 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K699
  • Mfr. Model # 6K699
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 29.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,12.2/6.0 - 6.1 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Manual,Insulation Class B,1.25 Service Factor,Ball Bearings,F

Technical Specs

  • Full Load Amps 13.4/6.8-6.7
  • HP 1
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 11-1/2"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 9-7/8"
  • Nominal Efficiency 75.0%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Manual
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list