Skip Content
GP MTR,CS,ODP,1/4 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/4 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKC5
  • Mfr. Model # 5UKC5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 17.11 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/4 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,5.0/2.3 - 2.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Bearings,Fr

Technical Specs

  • HP 1/4
  • Item General Purpose Motor
  • Full Load Amps 5.0/2.3-2.5
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 64.0%
  • Overall Length 10"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 115/208-230
  • Frame 56
  • Length Less Shaft 8-1/8"
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list