Skip Content
GP MTR,CS,ODP,1/4 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/4 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K202
  • Mfr. Model # 3K202
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 17.1 lbs

Technical Specs

  • Full Load Amps 5.4/2.7
  • HP 1/4
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Overall Length 9-13/16"
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 7-15/16"
  • Nominal Efficiency 52.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list