Skip Content
GP MTR,CS,ODP,1/4 HP,1725 RPM,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/4 HP,1725 RPM,48Z

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC202
  • Mfr. Model # C202
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.08 lbs

Technical Specs

  • Full Load Amps 6.0-6.0/3.0
  • Item General Purpose Motor
  • HP 1/4
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • RPM Range 1400-1800
  • Shaft Dia. 1/2"
  • Voltage 115/230
  • Shaft Length 2-1/4"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48Z
  • No. of Speeds 1
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list