!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GP MTR,CS,ODP,1/4 HP,1725/1425 RPM,

GP MTR,CS,ODP,1/4 HP,1725/1425 RPM,

DAYTON

GP MTR,CS,ODP,1/4 HP,1725/1425 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GP MTR,CS,ODP,1/4 HP,1725/1425 RPM,

GP MTR,CS,ODP,1/4 HP,1725/1425 RPM,

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE6K438
  • Mfr. Model # 6K438
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/4 HP,Nameplate RPM 1,725/1,425,Voltage 115/230,60/50 Hz,1 Phase,4.7/2.4 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.35 Service Factor,B

Technical Specs

  • Item General Purpose Motor
  • Phase 1
  • HP 1/4
  • No. of Speeds 1
  • Full Load Amps 4.7/2.4
  • Hz 60/50
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • Overall Length 9-13/16"
  • Nominal Efficiency 56.6%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725/1,425
  • Voltage 115/230
  • Frame 48Z
  • Motor Service Factor 1.35
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Frame Material Rolled Steel
  • Shaft Length 1-7/8"
  • Length Less Shaft 7-15/16"
  • Motor Efficiency Group Standard Efficient
  • Standards UL: Multiple List under E37403 CSA Certified (156060)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list