Skip Content
GP MTR,CS,ODP,1/4 HP,1140 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/4 HP,1140 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C179
  • Mfr. Model # 24C179
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 20.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/4 HP,Nameplate RPM 1,140,Voltage 115/230,60 Hz,1 Phase,6.8/3.4-3.4 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball B

Technical Specs

  • Full Load Amps 6.0/3.0
  • HP 1/4
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 1,140
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Overall Length 13-5/16"
  • Frame 56
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-3/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Nominal Efficiency 55.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list