GP MTR,CS,ODP,1/3 HP,3450 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/3 HP,3450 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKC7
  • Mfr. Model # 5UKC7
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 17.05 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/3 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,4.4/2.2 - 2.2 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Bearings,Fr

Technical Specs

  • Full Load Amps 4.4/2.2-2.2
  • HP 1/3
  • Nameplate RPM 3,450
  • Item General Purpose Motor
  • Phase 1
  • Nominal Efficiency 70.0%
  • Duty Continuous
  • Overall Length 10-1/16"
  • Shaft Length 1-1/2"
  • Hz 60
  • Voltage 115/208-230
  • RPM Range 1,701 - 1,800
  • Length Less Shaft 8-5/8"
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Frame 48
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Flat
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list