GP MTR,CS,ODP,1/3 HP,1735 RPM,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/3 HP,1735 RPM,56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K109
  • Mfr. Model # 5K109
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Phase 1
  • Full Load Amps 5.0/2.8-2.55
  • Item General Purpose Motor
  • HP 1/3
  • Nameplate RPM 1735
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 65.5%
  • Overall Length 11-1/8"
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 8-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list