GP MTR,CS,ODP,1/3 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,1/3 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K366
  • Mfr. Model # 6K366
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 21.1 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/3 HP,Nameplate RPM 1,725,Voltage 115/230,60/50 Hz,1 Phase,5.7/2.8 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.35 Service Factor,Ball Be

Technical Specs

  • Full Load Amps 5.7/2.8
  • HP 1/3
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Phase 1
  • Hz 60/50
  • RPM Range 1400-1800
  • Overall Length 10-13/16"
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Standards UL: Multiple List under E37403 CSA Certified (156060)
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Footnotes 6
  • Manufacturers Warranty Length 1 yr.
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list