Skip Content
GP MTR,CS,ODP,1/3 HP,1725 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/3 HP,1725 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K973
  • Mfr. Model # 6K973
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 17.8 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/3 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,5.7/2.7 - 2.9 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.35 Service Factor,Ball Bearings,Fr

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 5.7/2.7-2.9
  • HP 1/3
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 9-13/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48
  • Motor Application General Application
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Bearings Ball
  • Length Less Shaft 8-1/2"
  • Nominal Efficiency 59.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list