Skip Content
GP MTR,CS,ODP,1/3 HP,1140 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/3 HP,1140 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH93
  • Mfr. Model # 6XH93
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 26.7 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/3 HP,Nameplate RPM 1,140,Voltage 115/230,60 Hz,1 Phase,6.4/3.3 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Beari

Technical Specs

  • Full Load Amps 6.4/3.3
  • Hz 60
  • HP 1/3
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1,140
  • Overall Length 11-5/16"
  • Phase 1
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Frame 56
  • Voltage 115/230
  • Standards UL: Multiple List under E37403 CSA Certified (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 9-5/16"
  • Nominal Efficiency 58.7%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Application General Application
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list