GP MTR,CS,ODP,1/2 HP,3450 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/2 HP,3450 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XH89
  • Mfr. Model # 6XH89
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 17.95 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/2 HP,Nameplate RPM 3,450,Voltage 115/230,60 Hz,1 Phase,7.4/3.6 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Beari

Technical Specs

  • HP 1/2
  • Full Load Amps 7.4/3.6
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Overall Length 10-13/16"
  • Voltage 115/230
  • Standards UL: Multiple List under E37403 CSA Certified (156060)
  • Frame 48Z
  • No. of Speeds 1
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Length Less Shaft 8-15/16"
  • Nominal Efficiency 57.4%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Mounting Type Cradle Base
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list