Skip Content
GP MTR,CS,ODP,1/2 HP,3450 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/2 HP,3450 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4K131
  • Mfr. Model # 4K131
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 18.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,8.4/3.8 - 4.2 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.,Overall Length 10-3/8 In.,Shaft Type Flat,RPM Range 2350-3600

Technical Specs

  • Full Load Amps 8.4/3.8-4.2
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Overall Length 10-3/8"
  • Hz 60
  • Shaft Length 1-1/2"
  • RPM Range 1,701 - 1,800
  • Frame 48
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 1/2"
  • Voltage 115/208-230
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Length Less Shaft 8-3/4"
  • Nominal Efficiency 65.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list