GP MTR,CS,ODP,1/2 HP,1725 RPM,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/2 HP,1725 RPM,56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XJ20
  • Mfr. Model # 6XJ20
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 20.1 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/2 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,8.6/4.3-4.3 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection Auto,Insulation Class B,1.25 Service Factor,Ball Bearings,Frame Mater

Technical Specs

  • Full Load Amps 8.6/4.3-4.3
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Phase 1
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Length Less Shaft 9-3/16"
  • Hz 60
  • Overall Length 11-4/16"
  • Nominal Efficiency 65.3%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list