GP MTR,CS,ODP,1/2 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/2 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4K856
  • Mfr. Model # 4K856
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 25.51 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/2 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,7.7/3.7-3.8 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Bearings,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Overall Length 11-5/16 In.,Shaft Type Keyed,RPM Range 1400-1800

Technical Specs

  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Full Load Amps 7.7/3.7-3.8
  • Duty Continuous
  • Hz 60
  • Footnotes N/A
  • Overall Length 11-5/16"
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • RPM Range 1,701 - 1,800
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Shaft Dia. 5/8"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class B
  • Length Less Shaft 9-3/8"
  • Nominal Efficiency 65.9%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list