Skip Content
GP MTR,CS,ODP,1/2 HP,1725 RPM,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GP MTR,CS,ODP,1/2 HP,1725 RPM,48

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K178
  • Mfr. Model # 6K178
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 23.6 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1/2 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,8.6/4.1 - 4.3 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Bearings,Fr

Technical Specs

  • Full Load Amps 8.6/4.1-4.3
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Overall Length 11-5/16"
  • Shaft Length 1-1/2"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Application General Application
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 9-3/4"
  • Nominal Efficiency 57.4%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Flat
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list