GP MTR,CS,ODP,1-1/2 HP,3450 RPM,56H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,1-1/2 HP,3450 RPM,56H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKD6
  • Mfr. Model # 5UKD6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 30.4 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1-1/2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,18.8/9.7 - 9.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Manual,Insulation Class B,1.15 Service Factor,Ball Bearin

Technical Specs

  • Includes Conduit Box
  • Full Load Amps 18.8/9.7-9.4
  • HP 1-1/2
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 3,450
  • Nominal Efficiency 70.0%
  • Overall Length 11"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-5/16"
  • Standards UL Recognized, CSA Certified, CE
  • Voltage 115/208-230
  • Frame 56H
  • Shaft Dia. 5/8"
  • Length Less Shaft 8-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Ins. Class B
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list