Skip Content
GP MTR,CS,ODP,1-1/2 HP,3450 RPM,143 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,1-1/2 HP,3450 RPM,143

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K630
  • Mfr. Model # 6K630
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 30.6 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1-1/2 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,18.8/9.7 - 9.4 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.15 Service Factor,Frame Materia

Technical Specs

  • Full Load Amps 18.8/9.7-9.4
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • HP 1-1/2
  • Duty Continuous
  • Phase 1
  • Footnotes 52,55
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Voltage 115/208-230
  • Shaft Length 2-1/4"
  • Overall Length 11"
  • Frame 143T
  • Shaft Dia. 7/8"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 8-3/4"
  • Nominal Efficiency 76.0%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list