Skip Content
GP MTR,CS,ODP,1-1/2 HP,1725 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1-1/2 HP,1725 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K162
  • Mfr. Model # 6K162
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 41.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1-1/2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,19.2/9.6 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection None,Insulation Class B,1.15 Service Factor,Ball Be

Technical Specs

  • Full Load Amps 19.2/9.6
  • Item General Purpose Motor
  • HP 1-1/2
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes N/A
  • Overall Length 13-5/16"
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • Frame 56
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 11-7/16"
  • Nominal Efficiency 72.6%
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list