GP MTR,CS,ODP,1-1/2 HP,1725 RPM,182 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,1-1/2 HP,1725 RPM,182

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K481
  • Mfr. Model # 5K481
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 50.65 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1-1/2 HP,Nameplate RPM 1,725,Voltage 115/230,60 Hz,1 Phase,19.0/9.5 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.20 Service Factor,Ball Bearings,Frame Mat

Technical Specs

  • Phase 1
  • Item General Purpose Motor
  • HP 1-1/2
  • Full Load Amps 19.0/9.5
  • Nameplate RPM 1,725
  • Duty Continuous
  • Hz 60
  • Footnotes 52,55
  • RPM Range 1,701 - 1,800
  • Overall Length 12-1/4"
  • Shaft Length 2-1/4"
  • Voltage 115/230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182/4
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.20
  • Ins. Class F
  • Motor Bearings Ball
  • Length Less Shaft 9-7/8"
  • Includes Shaft Key
  • Nominal Efficiency 74.30%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list