GP MTR,CAP-ST,1HP,3450,115/230,TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CAP-ST,1HP,3450,115/230,TEFC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHA9
  • Mfr. Model # 5PHA9
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.14 lbs

Technical Specs

  • HP 1
  • Nameplate RPM 3450
  • Phase 1
  • Full Load Amps 14.5/7.3
  • Item General Purpose Motor
  • Duty Continuous
  • Shaft Length 1-7/8"
  • RPM Range 3001-3600
  • Nominal Efficiency 72.0%
  • Voltage 115/230
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • Overall Length 13-5/16"
  • Standards UL, CSA, CE
  • Frame 56
  • Length Less Shaft 10-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list