GP MTR,CAP-ST,1/4HP,3450,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CAP-ST,1/4HP,3450,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHA0
  • Mfr. Model # 5PHA0
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.07 lbs

Technical Specs

  • Full Load Amps 5.2/2.6
  • Item General Purpose Motor
  • Nameplate RPM 3450
  • HP 1/4
  • Phase 1
  • Duty Continuous
  • Nominal Efficiency 54.0%
  • Hz 60
  • Overall Length 12"
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • RPM Range 3001-3600
  • Manufacturers Warranty Length 1 yr.
  • Length Less Shaft 10"
  • Standards UL (E37403), CSA (258501)
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • No. of Speeds 1
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list