Skip Content
GP MTR,CAP-ST,1/4HP,1140,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CAP-ST,1/4HP,1140,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHA2
  • Mfr. Model # 5PHA2
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.97 lbs

Technical Specs

  • Full Load Amps 4.7/2.3
  • Item General Purpose Motor
  • Nameplate RPM 1140
  • HP 1/4
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 59.0%
  • RPM Range 1101-1200
  • Overall Length 11-1/4"
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Standards UL (E47479), CSA (156060)
  • Manufacturers Warranty Length 1 yr.
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-9/16"
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Cradle Base
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list