GP MTR,CAP-ST,1/3HP,1140,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CAP-ST,1/3HP,1140,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5PHA4
  • Mfr. Model # 5PHA4
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.64 lbs

Technical Specs

  • Full Load Amps 6.3/3.2
  • HP 1/3
  • Item General Purpose Motor
  • Nameplate RPM 1140
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Overall Length 12-7/16"
  • Nominal Efficiency 64.0%
  • Shaft Length 1-7/8"
  • RPM Range 1101-1200
  • Voltage 115/230
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E37403), CSA (258501)
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list