GP MTR,3 PH,TEFC,3/4 HP,1145 RPM,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,3 PH,TEFC,3/4 HP,1145 RPM,14

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2Z657
  • Mfr. Model # 2Z657
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 3.2-3.2/1.6
  • Phase 3
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 1145
  • Nominal Efficiency 74.0%
  • Hz 60
  • Footnotes 5,10
  • Shaft Length 2-1/4"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Overall Length 12-3/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143T
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Shaft Dia. 7/8"
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 10-7/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list