GP MTR,3 PH,ODP,1 HP,1170RPM,143-5T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,3 PH,ODP,1 HP,1170RPM,143-5T

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NKX5
  • Mfr. Model # 2NKX5
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 43.78 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1 HP,Nameplate RPM 1,170,Voltage 208-230/460,60/50 Hz,3 Phase,3.8-3.8/1.9 Full Load Amps,Number of Speeds 1,Mounting Base,Mounting Position Horizontal/Vertical,Thermal Protection None,Insulation Class F,1.25 Se

Technical Specs

  • Full Load Amps 3.8-3.8/1.9
  • HP 1
  • Nameplate RPM 1,170
  • Item General Purpose Motor
  • Phase 3
  • Footnotes 5,10
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Hz 60/50
  • RPM Range 1,701 - 1,800
  • Overall Length 12-5/8"
  • Shaft Length 2-1/4"
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143-5T/56HZ
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-3/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list