GP MTR,CS,ODP,3 HP,3450 RPM,182T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MTR,CS,ODP,3 HP,3450 RPM,182T

DAYTON

Web Price : $873.52 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K632
  • Mfr. Model # 6K632
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 76.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,3 HP,Nameplate RPM 3,450,Voltage 115/230,60 Hz,1 Phase,32.0/16.0 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class F,1.15 Service Factor,Frame Material Steel,Max.

Technical Specs

  • Full Load Amps 32.0/16.0
  • HP 3
  • Item General Purpose Motor
  • Nameplate RPM 3,500
  • Duty Continuous
  • Phase 1
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Footnotes 52,55
  • Overall Length 14-5/8"
  • Shaft Length 2-3/4"
  • Voltage 115/230
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class F
  • Length Less Shaft 14-1/2"
  • Includes Shaft Key
  • Nominal Efficiency 77.5%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E47479), CSA Certified (258525)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list