GP MTR,CS,ODP,3/4 HP,3450 RPM,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,3/4 HP,3450 RPM,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UKD3
  • Mfr. Model # 5UKD3
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 20.33 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,3/4 HP,Nameplate RPM 3,450,Voltage 115/208-230,60 Hz,1 Phase,9.6/4.4 - 4.8 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.25 Service Factor,Ball Bearings,Fr

Technical Specs

  • Full Load Amps 9.6/4.4-4.8
  • HP 3/4
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 3,450
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 69.9%
  • Overall Length 11"
  • Voltage 115/208-230
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Frame 56
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9"
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list