GP MTR,CS,ODP,1 HP,1725 RPM,56HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1 HP,1725 RPM,56HZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K424
  • Mfr. Model # 6K424
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 29.9 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof,1 HP,Nameplate RPM 1,725,Voltage 115/208-230,60 Hz,1 Phase,13.4/6.8 - 6.7 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Manual,Insulation Class B,1.25 Service Factor,Frame Material

Technical Specs

  • Full Load Amps 13.4/6.8-6.7
  • HP 1
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 1,725
  • Footnotes 52
  • Hz 60
  • Overall Length 11-1/2"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Frame 56HZ
  • Voltage 115/208-230
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Ins. Class B
  • Length Less Shaft 9-1/4"
  • Nominal Efficiency 71.0%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list