GP MTR,CS,ODP,1/4 HP,3450 RPM,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MTR,CS,ODP,1/4 HP,3450 RPM,48Z

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C178
  • Mfr. Model # 24C178
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 14.0 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/4 HP,Nameplate RPM 3,450,Voltage 115/230,60 Hz,1 Phase,6.6/3.3 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.35 Service Factor,Ball Beari

Technical Specs

  • Full Load Amps 6.6/3.3
  • Item General Purpose Motor
  • HP 1/4
  • Phase 1
  • Nameplate RPM 3,450
  • Duty Continuous
  • Hz 60
  • Footnotes 31
  • Overall Length 10-5/16"
  • RPM Range 1,701 - 1,800
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Length Less Shaft 8"
  • No. of Speeds 1
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Nominal Efficiency 43.4%
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list