GP MOTOR,CSCR,1 HP,1140,115/230,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,CSCR,1 HP,1140,115/230,56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5FTR6
  • Mfr. Model # 5FTR6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.5 lbs

Technical Specs

  • Full Load Amps 12.8/6.4
  • HP 1
  • Nameplate RPM 1140
  • Item General Purpose Motor
  • Footnotes 24
  • Duty Continuous
  • Phase 1
  • RPM Range 1101-1200
  • Overall Length 13-5/16"
  • Hz 60
  • Nominal Efficiency 71.9%
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Manufacturers Warranty Length 1 yr.
  • Standards UL, CSA, CE
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-1/4"
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group Standard Efficient
  • Ins. Class F
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list