GP MOTOR,3-PHASE,TEFC,5HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,5HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ06
  • Mfr. Model # 29AJ06
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Full Load Amps 13.6 - 12.3/6.2
  • HP 5
  • Nameplate RPM 1,760
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60/50
  • Phase 3
  • Nominal Efficiency 89.5%
  • Overall Length 16-7/8"
  • Voltage 208 - 230/460
  • Shaft Length 2-5/8"
  • RPM Range 1,701 - 1,800
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Inverter Rated Yes
  • Length Less Shaft 14-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list