GP MOTOR,3-PHASE,TEFC,5HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,5HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ04
  • Mfr. Model # 29AJ04
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Full Load Amps 13.4 - 12.2/6.1
  • HP 5
  • Nameplate RPM 3,520
  • Phase 3
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60/50
  • Overall Length 16-3/16"
  • Nominal Efficiency 88.5%
  • Voltage 208 - 230/460
  • Shaft Length 2-5/8"
  • RPM Range 1,800+
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list