GP MOTOR,3-PHASE,TEFC,2HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,2HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AH97
  • Mfr. Model # 29AH97
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • HP 2
  • Full Load Amps 6.4 - 6.2/3.1
  • Item General Purpose Motor
  • Nameplate RPM 1,175
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • RPM Range 1,101 - 1,200
  • Nominal Efficiency 88.5%
  • Overall Length 16-3/16"
  • Shaft Length 2-5/8"
  • Voltage 208 - 230/460
  • Frame 184TC
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 13-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • RPM Group 1,101-1,200
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list