GP MOTOR,3-PHASE,TEFC,25HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,25HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ20
  • Mfr. Model # 29AJ20
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Technical Specs

  • Nameplate RPM 3,530
  • HP 25
  • Item General Purpose Motor
  • Duty Continuous
  • Full Load Amps 65.0 - 57.0/28.4
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 28-1/4"
  • Shaft Length 4-3/8"
  • Voltage 208 - 230/460
  • RPM Range 1,800+
  • Shaft Dia. 1-7/8"
  • Frame 284TC
  • Length Less Shaft 23-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Inverter Rated Yes
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list