Skip Content
GP MOTOR,3-PHASE,TEFC,20HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,20HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ19
  • Mfr. Model # 29AJ19
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Full Load Amps 53.0 - 47.0/23.7
  • HP 20
  • Item General Purpose Motor
  • Nameplate RPM 1,770
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Overall Length 25-3/4"
  • Shaft Length 3-3/4"
  • Nominal Efficiency 93.0%
  • RPM Range 1,701 - 1,800
  • Voltage 208 - 230/460
  • Frame 256TC
  • Shaft Dia. 1-5/8"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition NEMA Premium Rated
  • Inverter Rated Yes
  • Length Less Shaft 22"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class F
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list