Skip Content
GP MOTOR,3-PHASE,TEFC,20HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,20HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ18
  • Mfr. Model # 29AJ18
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 230.0 lbs

Technical Specs

  • Full Load Amps 53.0 - 46.0/23.0
  • HP 20
  • Item General Purpose Motor
  • Nameplate RPM 3,530
  • Hz 60/50
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 91.0%
  • Overall Length 25-3/4"
  • RPM Range 1,800+
  • Shaft Length 3-3/4"
  • Shaft Dia. 1-5/8"
  • Voltage 208 - 230/460
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Frame 256TC
  • Green Certification or Other Recognition NEMA Premium Rated
  • Length Less Shaft 22"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • Inverter Rated Yes
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • No. of Speeds 1
  • Motor Bearings Ball
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list