Skip Content
GP MOTOR,3-PHASE,TEFC,15HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,15HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ16
  • Mfr. Model # 29AJ16
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Full Load Amps 39.0 - 35.0/17.3
  • HP 15
  • Item General Purpose Motor
  • Nameplate RPM 3,540
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.0%
  • RPM Range 1,800+
  • Overall Length 23-15/16"
  • Shaft Length 3-3/4"
  • Shaft Dia. 1-5/8"
  • Voltage 208 - 230/460
  • Frame 254TC
  • Length Less Shaft 20-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.25
  • Ins. Class F
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list