Skip Content
GP MOTOR,3-PHASE,TEFC,15HP,60/50HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC,15HP,60/50HZ

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AJ15
  • Mfr. Model # 29AJ15
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Full Load Amps 40.0 - 35.0/17.4
  • HP 15
  • Nameplate RPM 3,495
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 91.0%
  • Hz 60/50
  • Overall Length 20-1/8"
  • RPM Range 1,800+
  • Shaft Length 3-1/8"
  • Voltage 208 - 230/460
  • Frame 215TC
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 17"
  • Green Certification or Other Recognition NEMA Premium Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Energy Efficient
  • Ins. Class F
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List