GP MOTOR,3-PHASE,TEFC 1-1/2HP,60/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GP MOTOR,3-PHASE,TEFC 1-1/2HP,60/50

USEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29AH96
  • Mfr. Model # 29AH96
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Full Load Amps 4.8 - 4.7/2.3
  • HP 1-1/2
  • Nameplate RPM 1,175
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 87.5%
  • Overall Length 16-1/8"
  • RPM Range 1,101 - 1,200
  • Shaft Length 2-5/8"
  • Voltage 208 - 230/460
  • Frame 182TC
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13-1/2"
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Energy Efficient
  • Footnotes 5,10
  • Manufacturers Warranty Length 2 yr.
  • Standards UL (E51488), CSA (191252), NP, CE
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,101-1,200
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list