Skip Content
GP MOTOR,3/4HP,1725,100-120/200-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GP MOTOR,3/4HP,1725,100-120/200-240

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEG272
  • Mfr. Model # EG272
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.6 lbs

Technical Specs

  • HP 3/4
  • Full Load Amps 9.0-8.8/4.5-4.4
  • Item General Purpose Motor
  • Nameplate RPM 1725/1425
  • Phase 1
  • Duty Continuous
  • Footnotes 6, 24
  • Hz 60/50
  • Overall Length 11-3/8"
  • Nominal Efficiency 75.2%
  • RPM Range 1400-1800
  • Voltage 100-120/200-240
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Length 1-7/8"
  • Frame 56
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list