Skip Content
GOWN SURGICAL DISP POLYPROP WHT XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GOWN SURGICAL DISP POLYPROP WHT XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDSG2P-XL
  • Mfr. Model # DSG2P-XL
  • UNSPSC # 42131702
  • CATALOGUE PAGE # 2198
  • Shipping Weight 0.2 lbs

Product Details

Lightweight, 25 grams. Single use. Tie back. Elastic cuffs. X-Large.

Technical Specs

  • Colour White
  • Item Disposable Surgical Gown
  • Material Polypropylene
  • Size X-Large
  • Closure Type Tie-Back
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list