!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GOWN,XXL,60 IN. L,45 IN. W,PK50

GOWN,XXL,60 IN. L,45 IN. W,PK50

POLYCO

GOWN,XXL,60 IN. L,45 IN. W,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOWN,XXL,60 IN. L,45 IN. W,PK50

GOWN,XXL,60 IN. L,45 IN. W,PK50

POLYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $611.85 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG12Y499
  • Mfr. Model # 42680
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 1405
  • Shipping Weight 26.7 lbs

Technical Specs

  • Item Gown
  • Colour Blue
  • Launderable Yes
  • Overall Width 45 in
  • Packaging Bulk
  • Size 2XL
  • AAMI Level Level 1, Level 2
  • Federal 209E Clean Room Class 1,000
  • Maximum Chest Size 32 in
  • Reusability Yes
  • Back Style Partially Open
  • Garment Style Gown
  • Hazard Protection Type Acids
  • Sleeve Length Type Long Sleeve
  • Wrist Type Elastic
  • Closure Type Tie
  • Cuff Style Elastic
  • Material Polyolefin
  • Package Quantity 50
  • Seam Style Welded
  • Standards FDA 21CFR175.30
  • Chemotherapy Drug Tested Yes
  • Sterile/Non-Sterile No
  • Minimum Chest Size 30 in
  • Anti-Static Yes
  • Fits Chest Size 28 in to 45 in
  • Length Type Calf
  • Includes Thumb Loops No
  • Product Availability Temporarily Unavailable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list