Skip Content
GORILLA TAPE HANDY ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GORILLA TAPE HANDY ROLL

GORILLA TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGL6101002
  • Mfr. Model # 6101002
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2137
  • Shipping Weight 0.3 lbs

Product Details

Gorilla Tape(R) Sticks to rough, uneven, unforgiving surfaces like wood, stone, stucco, plaster and brick. Double thick adhesive. Reinforced backing. All weather. Colour: black.

Technical Specs

  • Colour Black
  • Width 1"
  • Length 30 ft.
  • Tensile Strength 50 lbs./in.
  • Tape Color Family Black
  • Duct Tape Width 1"
  • Duct Tape Length 10 yd.
  • Item Handy Roll Tape

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list