Skip Content
GORILLA TAPE CAMO 6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GORILLA TAPE CAMO 6 PC

GORILLA TAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGL6013902
  • Mfr. Model # 6013902
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2137
  • Shipping Weight 3.2 lbs

Product Details

Matte Finish. Permanent adhesive layer, stands up to rugged all terrain situations. Outer shell is UV and water-resistant. Sticks to smooth, rough and uneven surfaces such as wood, stone, stucco, concrete, metal, fabric and more.

Technical Specs

  • Colour Mossy-Oak Camouflage
  • Length 9 yd.
  • Width 2"
  • Shape Round
  • Tensile Strength 50 lbs./in.
  • Thickness 16.75 mil
  • Adhesion Strength 50 oz./in.
  • Performance Temp. Up to 150 Degrees F
  • Duct Tape Grade Premium
  • Duct Tape Width 2"
  • Tape Color Family Multi-Color
  • Duct Tape Length 9 yd.
  • Duct Tape Thickness 16.75 mil
  • Tape Shape Continuous Roll
  • Diameter 4"
  • Item Camo Tape
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List